Century D0004, 5-5/8" Indoor Blower Motor 208-230 Volts 1075 RPM 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
This Standard Efficiency Blower Motor is designed for Indoor use.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 4-1/2 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 2 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Mounting Kit |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.6 A |
| Manufacturers Part Number | D0004 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |