Features:
- 48Y NEMA frame
- 1-year warranty
- 230 VAC
- 2/3 HP
- Single phase
- 1075 RPM
Weights & Dimensions
| Length | 6-1/8 |
| Width | 6 in |
| Height | 10 in |
| Weight | 11.8 lbs |
Product Details
| Horsepower | 2/3 HP |
| Capacitor Type | 10/440 |
| Color | Gray |
| Number of Speeds | 3 |
| Amperage | 2.2 A |
| Hertz | 60 Hz |
| Mounting Location | Base, Stud, Strap |
| Voltage | 230V V |
| Phase | 1 |
| Rated RPM | 1075 |
| Shape | Round |
| RPM Range | 1075 rpm |
| Brand | Totaline |
Compliance & Certifications
| Certifications | CSA, UL Listed |