Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220341

MPN #: SD561801

Skil® Rechargeable 4V Screwdriver, 220 RPM

Product Description
Every Home Needs a Screwdriver Like This It may be a small drill, but the Skil® Rechargeable 4V Screwdriver's power and features are mighty! The two-finger trigger makes getting started easy, and an integrated lithium-ion battery is ready when you are . The LED work light illuminates dark spaces so you're always hitting the right marks.

Features:
  • 1/4-inch Hex Drive securely holds standard 1/4-inch bits
  • Rechargeable Lithium-ion battery Convenient micro USB charging
  • Charging Indicator Light displays charging status
  • Forward/Reverse Indicator Light displays charging status
Includes
  • 3 in Magnetic Bit Holder
  • 9-Piece Bit Kit
  • USB-A Charging Cable
  • USB-A Adapter


PRICE
$22.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size1/4 in

Product Details

Battery TypeLithium-Ion
Max RPM220 rpm
TypeRechargeable Screwdriver
Number of Batteries1
Voltage4 V
Includes3" Magnetic Bit Holder, 9-Piece Bit Kit, USB-A Charging Cable, USB-A Adapter
DescriptionRechargeable 4V Screwdriver
ColorRed/Black
Manufacturers Part NumberSD561801
KitKit
BrandSkil