Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220352

MPN #: SD561802

Skil® Rechargeable 4V Pivot Grip Screwdriver, 220 RPM

Product Description
Adjustable Screwdriver Grip. Get both straight grip and standard grip in the same cordless screwdriver! The versatile Skil® 4V Pivot Grip Cordless Screwdriver lets you adjust your grip with just a twist, all so you'll be ready for any project that comes your way. Every Home Needs a Go-To Cordless Screwdriver Like This Our goal is simple: to help you tackle any task around the house. Skil's® easy-to-use cordless electric screwdrivers give you the power to tighten cabinet hinges, replace wall covers, install shelves, assemble sturdy furniture, and more.

Features:
  • Easy To Use The perfect power screwdriver for everyday needs and DIY projects
  • Pivot Grip Handle Adjusts to both straight and standard grips depending on your project
  • Forget Down Time A rechargeable lithium-ion battery keeps this tool charged over an extended period of time
  • Ready To Go Power up your electric screwdriver anywhere with micro USB charging
Includes
  • (9) 1 in Bits
  • 3 in Magnetic Bit Holder
  • USB Charging Cable
  • USB Adapter


PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size1/4 in
Torque36 lb-in

Product Details

Battery TypeLithium-Ion
Max RPM220 rpm
TypeRechargeable Screwdriver
ColorRed/Black
StylePivot Grip
Number of Batteries1
Voltage4 V
Includes1" Bits, 3" Magnetic Bit Holder, USB Charging Cable, USB Adapter
DescriptionRechargeable 4V Pivot Grip Screwdriver
Manufacturers Part NumberSD561802
BrandSkil