Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moffat

Model # :WBB1107612

MPN #: 95049

Moffatt Direct Mount Task Lamp, 95049, 18" Flex Arm

Product Description
The Screw Down Direct Mount Base mounting system comes complete with a heavy duty die-cast base with mounting hardware.

Features

  • Direct Mount Base for compact screw-down mounting
  • Arm Length: 18"
  • Double-wall shade keeps outer surfaces cool
  • Bright conical reflector puts light where you need it
  • Innovative aluminum heat sink maximizes switch life
  • Vinyl-coated flex arm ensures durable positioning of the light
  • DIRECT MOUNT BASE SCREWS: (2) 1/4-20 x 3/4 socket cap screws
  • BULB: Uses any A19 incandescent bulb up to 100 watts (NOT INCLUDED)
  • CORD: 3-wire 18 gauge SJTO, rated 105°C, with NEMA 3-prong grounded plug
  • SHADE: 5.75" high, 4.5" diameter, rotates 270°


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arm Length18 (Flex Arm) in

Product Details

Wattage100 W
DescriptionTask Lamp
ColorBlack
Manufacturers Part Number95049
Switch TypeToggle Style
Base TypeScrew
BrandMoffat

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsC-UL