We have found that, sometimes, it's difficult to find just the right lighting for the task. This LED task light's flexible arm will put light exactly where you need it, freeing up time to focus on your task. A direct mount base on this flexible gooseneck lamp provides a solid mounting base. Attach the base to your workbench, or anywhere accurate lighting is needed. Positioning the vinyl-covered gooseneck arm is easy and will stay put (no drooping!). The gloss black vinyl is easy to wipe down, looks great, and will not allow any of that pesky dust in. Turn on your flexible lamp with a satisfying switch on the rugged Zinc Die Cast Base. Enjoy the experience that machinists, wood turners, crafters, and many other hobbyists rave about with this light. / LED Task Light, Black, with Flexible Arm and Direct Mount Base for compact screw-down mounting. / Installed, non-integrated MR16 Style, 7 watt (500 Lumen). / 40 Degree Beam Angle, Parabolic Anodized Reflector built into the Bulb puts light where you need it. / 2-wire, 4' long, 12-Watt Transformer at Wall Plug / Durable, Compact, 2" diameter Poly-carbonate shade allowing for precision placement of light.
Moffatt 30" Long Flexible Arm, 7 Watt LED Task Lamp w/ Swivel Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 30 in |
| Weight | 4 lbs |
Product Details
| Lamp Included | Yes |
| Average Life | 87600 hr |
| Color Temperature | 3000 K |
| Color | Black |
| CRI | 90 |
| Beam Angle | 40 ° |
| Wattage | 7 W |
| Voltage | 120 V |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 94514 |
| Base Type | Screw |
| Mounting Style | Screw Down Direct Mount |
| Lumens | 500 |
| Brand | Moffat |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/CSA |