Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3195555

MPN #: 60-5487-200

Ideal Warehouse® LED Dock Light (TL) 40" Poly Head with Fan, 15W, 1088 Lumens

Product Description
Ideal Warehouse Innovations' Standard LED Dock Lights are energy-efficient options that can light up any environment. The LED systems use about 80% less energy than incandescent bulbs. While converting most of their energy to light and very little to heat, the sturdy, polycarbonate heads remain cool to the touch, while the LED's reach maximum Illumination instantly. Standard LED Dock Light Assembly includes polycarbonate head and LED bulb. Includes a 40" double-strut arm, LED bulb, wire lamp guard and a mountable fan.

Features:
  • Mounting: Plated steel mounting bracket | 1/2 inch (12.7 mm) mounting hole
  • Light source: PAR 38 LED bulb. 10-degree beam spread.| 15W, 1088 lumens | 50,000 hour rated life
  • Construction: Polycarbonate housing
  • Power source: 120 VAC, 60Hz, Single Phase
  • Compliances: UL, cUL, CE certified and RoHs Compliant


PRICE
$459.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter18 in
Reach40 in

Product Details

Assembly RequiredYes
TypeDock Light & Fan On Arm
Number of Arms1
ColorYellow
Beam Angle10 °
Wattage15 W
Voltage120 V
CFM High3190 CFM
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number60-5487-200
Bulb TypePAR 38 LED Bulb
Lumens1088
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsUL, cUL, CE Certified & RoHs Compliant