Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203693

MPN #: THL510

Direct Thermal Labels, 3"W x 3"L, White, 6 Rolls/Case

Product Description
Heat sensitive labels require no ribbon for printing!

Features:
  • Compatible with Zebra, Datamax, Sato and other thermal label printers
  • Bright white topcoated facestock
  • Performs well in demanding applications
  • Creates sharp, readable barcodes with excellent image density


PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width3 in

Product Details

Rolls per Case6
Labels per Roll2000
MaterialTopcoated Facestock
ColorWhite
Manufacturers Part NumberTHL510