Features:
- Compatible with Zebra, Datamax, Sato and other thermal label printers
- Bright white topcoated facestock
- Performs well in demanding applications
- Creates sharp, readable barcodes with excellent image density
Model # :WBB3176724
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
| Core Size | 3 in |
Product Details
| Rolls | 4 in |
| Type | Non-Perforated |
| Labels per Roll | 3000 |
| Material | Topcoated Facestock |
| Description | Direct Thermal Labels |
| Color | White |
| Manufacturers Part Number | B3176724 |
| Brand | Global Industrial |