Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203807

MPN #: THD428

2-Up Desktop Direct Thermal Labels, 2"W x 1"L, 1" Core, White, 12 Rolls/Case

Product Description
For use with most Desktop Direct Thermal Label printers.

Features:
  • Perfect for shipping, inventory management, and product labeling
  • Labels are wound out
  • 1" diameter core with a 4" outer diameter
  • Permanent adhesive
  • Two labels per row maximize printing speed and efficiency
  • Durable labels reduce waste and save on replacement costs


PRICE
$275.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width2 in
Diameter4 in
Core Size1 in

Product Details

Rolls4 in
Rolls per Case12
Labels per Roll2620
MaterialPaper
ColorWhite
Manufacturers Part NumberTHD428