Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3227993

MPN #: Arw5.5R

Mighty Line® Line Floor Arrows, 5-1/2''W x 5-1/2''L, 50 Mil, Red, 50/Pack

Product Description
Red Mighty Line® Floor Arrows are 5-1/2" by 5-1/2" wide. Mighty Line® arrows are a great floor safety marking tool. These arrows are limited warrantied to stay on your floor for 1 year and can withstand industrial wheel traffic. Mighty Line® floor marking arrows can point pedestrians towards safety in emergency situations. 50 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Pre-cut directional arrows
  • Directional Floor Marking for Forklift Traffic
  • Forklift Path Direction Marking
  • Extremely Durable 5S Aisleway Marking Arrows


PRICE
$89.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Width5-1/2 in
Weight6 lbs
Thickness50 mil

Product Details

TypeFloor Tape Arrows
ColorRed
Self AdhesiveYes
PatternArrow
MaterialVinyl
Package Quantity50
Manufacturers Part NumberArw5.5R
Reflective TypeNon Reflective
ShapeArrow
BrandMighty Line

Warranty

Warranty1 yr