Director 2-Wire Surveillance Kit - Motorola, Blackbox or HYT Radios
Write a Review
|
Questions & Answers (0)
Product Description
Director 2-Wire Surveillance Kit - Motorola/Blackbox+/Bantam-M1/HYT/Relm/TEKK Radios
2-Wire earpiece with quick-disconnect audio tube, TRUE noise reduction microphone with side-bar PTT button and steel clothing clip, improved Kevlar reinforced cabling and improved materials, eartip included. Compatible with Blackbox+, Motorola DTR Series, CLS Series, RDX Series and other 2 pin Motorola Radios.
2-Wire earpiece with quick-disconnect audio tube, TRUE noise reduction microphone with side-bar PTT button and steel clothing clip, improved Kevlar reinforced cabling and improved materials, eartip included. Compatible with Blackbox+, Motorola DTR Series, CLS Series, RDX Series and other 2 pin Motorola Radios.
PRICE
$92.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | Director-M1 |
| For Use With | Compatible with Blackbox+, Motorola DTR Series, CLS Series, RDX Series and other |
| Description | Director 2-Wire Surveillance Kit - Motorola |
| Color | Black |
| Brand | Klein Electronics |
Warranty
| Warranty | 12 yr |