Features:
- Windporting
- IP55
- Size (mm): Small 59 x 76 x 22
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Package Quantity | 1 |
| Description | RM110 Remote Speaker Microphone without 3.5 mm Audio Jack |
| Color | Black |
| Connection Style | Port |
| Series | Mototrbo |
| Manufacturers Part Number | PMMN4149 |
| For Use With | R2-U, R2-V, R2-VA, R2-UA |
| Radio Type | Motorola |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |