Features:
- Analog/Digital
- Voice Communications
- Dual Capacity Direct Mode
- Digital Mobile Radio (DMR) Standards Compliant
- Narrowbanding Compliant
- Transmit Interrupt (Decode Only)
- Basic Privacy
- Voice Announcement
- IP54 Rated
Weights & Dimensions
| Width | 6-11/16 in |
| Depth | 5-5/16 in |
| Height | 1-11/16 in |
| Weight | 3 lbs |
| Range | 50 Miles Distance |
Product Details
| Type | VHF |
| Display | LCD |
| Color | Black |
| Series | CM300D |
| Style | VHF 99 Channels |
| Rechargeable | Yes |
| Number of Channels | 99 |
| Wattage | 25 W |
| Description | LCD Display Two-Way Analog & Digital Mobile Radio |
| Package Quantity | 1 |
| Manufacturers Part Number | CM300D-VAD-25 |
| Waterproof | No |
| Radio Type | Desktop |
| Brand | Motorola Solutions |
| Frequency | 134 - 174 Mhz |
| Digital/Analog | Analog & Digital |
Warranty
| Warranty | 3 yr |