Gardner Bender 20-145M Disconnect M, 12-10awg, 250" Tab, Yellow - 16 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Bender Disconnect - #12 - #10 AWG - Male - Yellow - 16 Pack
.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).
.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).
PRICE
$2.35
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 20-145M |
| Rating | 600 Volts |
| Wire Range | #12 - #10 AWG |
| Package Quantity | 16 |
| Color | Yellow |
| Brand | Gardner Bender |