Features
- Quick and reliable crimp-type wire connections.
- Color-coded by wire gauge size.
- Available in a variety of packaging options and stud sizes.
- Rated at 600 Volt Max.
- Temperature rating: 167 °F (75 °C).
Product Details
| Manufacturers Part Number | 10-106 |
| Rating | 600 Volts |
| Wire Range | #12 - #10 AWG |
| Package Quantity | 50 |
| Color | Yellow |
| Brand | Gardner Bender |