Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524685

MPN #: 16-8486M

Gardner Bender 16-8486M 80/80 Jar, Red & Yellow WingGard® Ultra Connectors - 160 pk.

Product Description
80/80 Jar, Red & Yellow Wiregard® Ultra Connectors - 160 pk.

Features
  • Unsurpassed quality and durability in a high-leverage, easy-on wing-type design.
  • Wings are knurled for a sure grip and offset from centerline for greater twisting leverage.
  • Square-wire plated spring instantly adjusts to the shape and size of the splice.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.
PRICE
$27.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number16-8486M
Wire Range22-10 - 22-6 AWG
Package Quantity160
ColorAssorted
BrandGardner Bender

Compliance & Certifications

CertificationsCanada & U.S.A UL Listed