Gardner Bender 15-143M Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Bender Disconnect - #16 - #14 AWG - Male - Blue - 15 Pack
.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).
.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).
PRICE
$2.85
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 15-143M |
| Rating | 600 Volts |
| Wire Range | #16 - #14 AWG |
| Package Quantity | 15 |
| Color | Blue |
| Brand | Gardner Bender |