- Quick and reliable crimp-type wire connections.
- Color-coded by wire gauge size.
- Rated at 600 Volt Max.
- Temperature rating: 167 °F (75 °C).
Gardner Bender 75-123 Butt Splice, 16-14 Awg, Blue - 75 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$7.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 75-123 |
| Rating | 600 Volts |
| Wire Range | #16 - #14 AWG |
| Package Quantity | 75 |
| Color | Blue |
| Brand | Gardner Bender |