Gardner Bender Disconnect - #12 - #10 AWG - Male/Female - Red/Blue - Insulated - 12 Pack
.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).
Gardner Bender 15-152P Disconnect M/F Pairs Assortment, 22-10 Awg - 12 pk.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.64
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 15-152P |
| Rating | 600 Volts |
| Wire Range | #22 - #10 AWG |
| Package Quantity | 12 |
| Color | Assorted |
| Brand | Gardner Bender |