PestWest Discretion Cover Gray - Retro Fit Mantis 1X2 Max 50
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 802-000425 |
| Type | Replacemnet Part |
| For Use With | Mantis® 1x2 |
| Package Quantity | 1 |
| Color | Gray |
| Brand | PestWest |
Related Products
Wiremold G4000C195 Precut Cover, Use W/Steel Dev. Plate For 24" OC, Gray, 19-1/2"L Features Large cross section area, provides ample space for large wiring requirements Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
This vinyl cover is the ideal solution for keeping contents contained or out of sight. Shock cord allows it to be used on virtually any 6 or 8 bushel truck. Instantly protect or contain contents during storage or transportation. Made with flame retardant, antimicrobial vinyl for added safety and cleanliness. Elastic shock cord rim allows for A snug fit and hassle free removal. Fits most other 6 and 8 bushel trucks. Vinyl and poly trucks sold separately. Made in USA. These optional soft covers will accommodate both poly and bushel trucks. They are sized to fit specific size trucks as ...
Wiremold G4047-2RRXX Four-Gang Overlapping Cover, Two Rectangular Openings, Gray, 9-1/2"L Features Large cross section area, provides ample space for large wiring requirements Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
Wiremold G4000C135 Precut Cover, Use W/Steel Dev. Plate For 18" OC, Gray, 13-1/2"L Features Large cross section area, provides ample space for large wiring requirements Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
Protect your outdoor items from winter's wrath with our Hiland line of Premium Patio Covers for Commercial units. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.