Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PestWest

Model # :WBB3090228

MPN #: 125-000300

PestWest Mantis Uplight 220V Euro Plug

Product Description
DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Wall sconce design: out of sight and disguised as a wall light for use in allpublic areas.

Features:
  • The front cover can be painted, wrapped or decorated to match existingdecor.
  • Max 36: 1x36W Plasma Quantum lamp, more attraction and power.
  • Max 36 : Dual voltage ballast with IEC connection, suitable for 110v-220venvironment, specify plug for 220v.
  • Uplight:1x15W 18" T8 Quantum Lamp, optimum performance.
  • Deflector: reduces wall surfaces from discoloring.
  • Fast & easy service: reduce labor costs.
  • Ideal in all public areas such as restaurants, deli's, cafes, bakeries etc.
  • Available in 110v and 220v.


PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width8-1/4 in
Height8-3/4 in
Weight8 lbs

Product Details

Voltage220 V
MountWall mounted
Package Quantity1
Manufacturers Part Number125-000300
BrandPestWest

Compliance & Certifications

CertificationsUL Listed