Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128591

MPN #: 432G

R&B Wire® Elastic Soft Cover For Vinyl Basket Trucks & Poly Trucks, 18 & 20 Bushel Cap., Gray

Product Description
This vinyl cover is the ideal solution for keeping contents contained or out of sight. Shock cord allows it to be used on virtually any 6 or 8 bushel truck. Instantly protect or contain contents during storage or transportation. Made with flame retardant, antimicrobial vinyl for added safety and cleanliness. Elastic shock cord rim allows for A snug fit and hassle free removal. Fits most other 6 and 8 bushel trucks. Vinyl and poly trucks sold separately. Made in USA.
These optional soft covers will accommodate both poly and bushel trucks. They are sized to fit specific size trucks as noted.

Features:
  • Provides secure transportation while helping to contain odours
  • Flame retardant/antimicrobial gray vinyl material
  • Elastic shock corded rim ensures snug fit with easy removal
  • Fits all 18 and 20 bushel vinyl basket trucks and poly trucks
  • Poly Truck not included.


PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeElastic Soft Cover
Liner MaterialVinyl
MaterialVinyl
Package Quantity1
ColorGray
Manufacturers Part Number432G
Capacity Bushel18, 20
BrandR&B Wire Products