Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WipesPlus

Model # :WBB3778260

MPN #: 33711

WipesPlus® Disinfecting Surface Wipes, Lemon Scent, 75 Wipes/Canister

Product Description
WipesPlus® Disinfecting Wipes are powerful 3‑in‑1 wipes that clean, sanitize, and disinfect. EPA‑approved and listed on EPA List N, they kill 99.9% of germs, including the Flu virus, E. coli, Salmonella, Staph, Strep, MRSA, Norovirus, and the COVID‑19 virus. These wipes sanitize in 15 seconds and disinfect in four minutes. Ideal for high‑touch surfaces such as desks, countertops, doorknobs, keyboards, bathroom fixtures, shopping carts, highchairs, and non‑critical medical devices.

Features:
  • Reduces risk of cross-contamination
  • Bleach-free, ammonia-free, and phosphate-free formula
  • Fast drying, streak-free, leaves no residue behind
  • Ideal for institutional and industrial use (hospitals, airports, schools, hotels, exercise facilities, public restrooms, and more)
  • Hard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces, Ceramic, Non-Porous Surfaces, Sealed Granite, Baked Enamel, Formica, Chrome, Fiberglass, Porcelain, Glass, Stainless Steel, Glazed Ceramic, Metal, Plastic, Vinyl


PRICE
$48.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width7 in
Sheet Size7" x 7"

Product Details

TypeDisinfecting Surface Wipes
DisinfectantQuaternary Ammonium Chloride
ColorWhite
For Use WithHospitals, Airports, Schools, Hotels, Exercise Facilities, Public Restrooms
StyleCanister
ScentLemon
Applicable MaterialsHard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces
Size Type75 Wipes/Canister
MaterialNon-Woven Fiber
Helps RemoveBacteria, Viruses
DescriptionDisinfecting Wipes
Package Quantity75 Wipes/Canister
Manufacturers Part Number33711
Number of Plys1
BrandWipesPlus

Compliance & Certifications

EPA Registration Number6836‑340‑75399
EPA RegisteredYes