Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




2XL

Model # :WBB602684

MPN #: 2XL-600

2XL CareWipes Glass/LCD Anti-Static Wipes, 70 Wipes/Can, 6 Cans/Case - 2XL-600

Product Description
Glass/LCD Wipes – Case of 6 – 70ct Canisters

Remove dirt, dust, fingerprints, smudges, and more from phones, tablets, computers, televisions, monitors and other glass and LCD surfaces and equipment with this streak-free, lint-free and anti-static cleaning solution. These wipes will not leave behind any annoying streaks or film that could interfere with clearness.

Features
  • Pre-moistened 7" x 8" towelette
  • Safe for all electronics
  • No streak formula
  • Static resistant
PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size7 x 6 in

Product Details

ScentUnscented
Size Type70 Sheets/Can
MaterialCellulose Fiber
Package Quantity70 Wipes/Canister, 6 Canister/Case
DescriptionCareWipes Glass/LCD Anti-Static Wipes
ColorWhite
Manufacturers Part Number2XL-600
For Use WithGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
Brand2XL

Compliance & Certifications

EPA RegisteredNo