Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WipesPlus

Model # :WBB3778293

MPN #: 33808

WipesPlus® No-Rinse Food Contact Multi-Surface Wipes, Unscented, 100 Wipes/Canister

Product Description
WipesPlus® No‑Rinse Food Contact Multi‑Surface Wipes are designed specifically for the food service industry, delivering cleaning, disinfecting, and deodorizing in one labor‑saving step. EPA‑approved and listed on EPA List N, they kill 99.9% of bacteria including E. coli, Salmonella, Staph, MRSA, Listeria, and Shigella, as well as key viruses such as the Flu virus, Norovirus, and the COVID‑19 virus. These wipes sanitize in 30 seconds and disinfect in five minutes. These wipes leave no harsh chemical residue and require no rinse, even on food contact surfaces. Ideal for use anywhere food is prepared or served.

Features:
  • NSF Listed
  • Formulated to aid in the reduction of cross-contamination
  • Hard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces, Ceramic, Non-Porous Surfaces, Sealed Granite, Baked Enamel, Formica, Chrome, Fiberglass, Porcelain, Glass, Stainless Steel, Glazed Ceramic, Metal, Plastic, Vinyl


PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width9 in
Sheet Size7"x 9"

Product Details

TypeNo-Rinse Food Contact Multi-Surface Wipes
DisinfectantQuaternary Ammonium Chloride & Isopropyl Alcohol
ColorWhite
For Use WithHealthcare Facilities, Schools, Offices
StyleCanister
ScentUnscented
Applicable MaterialsHard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces
Size Type100 Wipes/Canister
MaterialNon-Woven Fiber
Helps RemoveBacteria, Viruses, Fungi, Dirt, Dust, Food Spills, And Everyday Messes
DescriptionSanitizing Multi-Surface Wipes
Package Quantity100 Wipes/Canister
Manufacturers Part Number33808
Number of Plys1
BrandWipesPlus

Compliance & Certifications

EPA Registration Number6836‑340‑75399
EPA RegisteredYes