CleanCide Disinfecting Wipes - 160 Wipe/Canister, 12 Canisters/Case
Write a Review
|
Questions & Answers (0)
Product Description
A Smarter, Safer way to Clean & Disinfect. Citric acid-based CleanCide germicidal wipes deliver powerful efficacy against pathogens - without the harmful, irritating effects of other chemical disinfectants - in an easy-to-use wipe format that enables one-step, no-rinse cleaning and disinfection. Registered on the EPA's List-N. EPA Registration Number: 34810-36
POWERFUL DISINFECTION – BROAD EFFICACY
Proven, broad spectrum, hospital-grade antimicrobial efficacy - virucidal, germicidal, fungicidal and tuberculocidal. Meets OSHA requirements for bloodborne pathogens and EPA List N criteria for use against SARSCoV-2, the virus that causes COVID-19.
CITRIC ACID-BASED - NON-IRRITATING
A better alternative to quat-, alcohol- or bleach-based disinfectants. EPA Category IV (lowest level of toxicity) requiring no precautionary statements or PPE - will not irritate skin, eyes or lungs. Highly biodegradable ingredients, leaving no harmful or irritating residues.
IDEAL FOR HARD, NON-POROUS SURFACES
Formulated for fast, effective cleaning and disinfection of hard, nonporous surfaces such as stainless steel, chrome, glass, plastic and vinyl. Ideal for use on door knobs, bed rails, monitoring equipment and other digital monitors, telephones, light switches, faucet handles and other high-touch surfaces.
ONE-STEP, NO-RINSE CLEANING & DISINFECTION
Proven efficacy in the presence of 5% organic soil load. 5-minute contact time for disinfection. Enables one-step cleaning and disinfection - no pre-cleaning or post-rinsing steps required.
POWERFUL DISINFECTION – BROAD EFFICACY
Proven, broad spectrum, hospital-grade antimicrobial efficacy - virucidal, germicidal, fungicidal and tuberculocidal. Meets OSHA requirements for bloodborne pathogens and EPA List N criteria for use against SARSCoV-2, the virus that causes COVID-19.
CITRIC ACID-BASED - NON-IRRITATING
A better alternative to quat-, alcohol- or bleach-based disinfectants. EPA Category IV (lowest level of toxicity) requiring no precautionary statements or PPE - will not irritate skin, eyes or lungs. Highly biodegradable ingredients, leaving no harmful or irritating residues.
IDEAL FOR HARD, NON-POROUS SURFACES
Formulated for fast, effective cleaning and disinfection of hard, nonporous surfaces such as stainless steel, chrome, glass, plastic and vinyl. Ideal for use on door knobs, bed rails, monitoring equipment and other digital monitors, telephones, light switches, faucet handles and other high-touch surfaces.
ONE-STEP, NO-RINSE CLEANING & DISINFECTION
Proven efficacy in the presence of 5% organic soil load. 5-minute contact time for disinfection. Enables one-step cleaning and disinfection - no pre-cleaning or post-rinsing steps required.
CLEARANCE PRICE
$89.95was $145.95
Save $56.00 (38%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 8 in |
| Weight | 2 lbs |
| Size | 6 x 6-1/2 in |
Product Details
| Disinfectant | Citric Acid |
| Scent | Light Orange |
| Applicable Materials | Hard Non-Porous Surfaces |
| Size Type | 160 Wipes/Canister |
| Helps Remove | Virucidal, Germicidal, Fungicidal and Tuberculocida |
| Description | Disinfecting Wipes |
| Package Quantity | 160 Wipe/Canister, 12 Canisters/Case |
| Brand | CleanCide |
Compliance & Certifications
| EPA Registration Number | 34810-36 |
| Certifications | Meets OSHA requirements for bloodborne pathogens and EPA List N |
| EPA Registered | Yes |