Optimize cleaning with high-capacity Lysol® Professional Disinfecting Wipes that help you meet high-volume needs and reduce restock times for cleaning supplies. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense, and store.
LYSOL® Brand Professional Disinfecting Wipe Bucket Refill, 1-Ply, 6x8, 800 Wipes/Bag, 2 Bags/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Weight | 24 lbs |
| Roll Length | 4800 |
| Size | 6 x 8 in |
| Diameter | 8 in |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Quat |
| Physical Form | Solid |
| Application | Hard Surface Disinfection |
| For Use With | 99856CT |
| Scent | Lemon & Lime Blossom® |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 800 Wipes/Bag |
| Helps Remove | Bacteria, Dirt, Dust, Everyday Messes, Food Spills, Viruses |
| Packing Type | Refill Bag |
| Description | Disinfecting Wipes |
| Package Quantity | 800 Wipes/Refill, 2 Refill Bags/Case |
| Chemical Compound | Quat |
| Brand | Lysol |
Compliance & Certifications
| EPA Registration Number | 777-114 |
| EPA Registered | Yes |