Your proven bleach solution for cleaning. Clorox Healthcare® Bleach Germicidal Cleaner kills C. difficile and C. auris in three minutes and over 50 other microorganisms in one minute or less, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE when used as directed. Compatible with common healthcare surfaces including plastics and stainless steel, this versatile hospital cleaner is even recommended in medical equipment cleaning and care guides. Use in healthcare settings including hospitals, medical facilities, outpatient facilities and long-term care facilities. Follow special instructions for cleaning prior to disinfection. A precleaning step is required to kill Clostridioides difficile and Candida auris.
Clorox® Healthcare® Bleach Germicidal Cleaner, 1 Gallon Refill, 4 Bottles/Cs - 68978
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 37 lbs |
| Size | 1 gal |
Product Details
| Type | Liquid Disinfectant |
| Disinfectant | Bleach |
| Scent | Bleach |
| Applicable Materials | Ceramic, Cement, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Vinyl |
| Size Type | 1GL |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Viruses |
| Description | Healthcare® Bleach Germicidal Cleaner |
| Package Quantity | 4 |
| Manufacturers Part Number | 68978 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 53692-7 |
| EPA Registered | Yes |