Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2279006

MPN #: 10009971

MSA Confidence Plus Germicidal Cleaner, 32 Oz., 10009971 - Pkg Qty 2

Product Description
Refresh or spot clean respirators between regular cleanings. MSA Confidence Plus germicidal cleaner is a one-step disinfectant, cleaner and deodorant. When mixed with warm water, this germicidal cleaner is effective against various micro-organisms including HIV-1. It is Federal EPA approved for use on personal safety equipment. Confidence Plus is supplied in a 32-ounce plastic container that includes a built-in measuring cup for easy mixing. One bottle of Confidence Plus cleaner makes 32 gallons of disinfectant. Applications include asbestos abatement, chemicals, construction, electric utility, fire fighting, hazardous materials, nuclear, oil and gas, sand blasting, sanding and grinding, spray painting and welding.

Features
  • Germicidal cleaner is effective against various micro-organisms including immunodeficiency virus Type 1 (HIV-1, associated with AIDS).
  • EPA approved for use on personal safety equipment.
  • Comes in 32 oz. container with built in measuring cup.
  • One bottle makes 32 gallons of disinfectant/
PRICE
$211.90  Sold in packages of 2 / $105.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Size32 oz

Product Details

TypeWater Soluble Cleaner
ColorWhite
For Use WithRespirators
Solution TypeAlcohol Free
Includes1 Bottle Of Confidence Plus Cleaner
MaterialPlastic
DescriptionConfidence Plus Germicidal Cleaner, 32 Oz.
Package Quantity2
Manufacturers Part Number10009971
BrandMSA Safety

Compliance & Certifications

EPA Registration Number47371-130-4204
CertificationsFederal EPA approved