- Sanitizes food contact surfaces
- Eliminates 99.99% of many types of bacteria in 60 seconds
- Effective against bacteria, viruses (including animal viruses), mold and mildew
- No rinse required
Zep FS Amine Z Food Contact Disinfectant/Sanitizer, 5 Gallon Pail, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
FS AMINE Z is a multi-purpose quat-based disinfectant, sanitizer and virucide. It sanitizes dishes, glassware, utensils, and food processing equipment.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Scent | Mild |
| Applicable Materials | Dishes, Glassware, Utensils, Food Processing Equipment |
| Size Type | 5GL |
| Disinfectant | Quaternary Ammonium |
| Package Quantity | 1 |
| Description | Food Contact Disinfectant/Sanitizer |
| Manufacturers Part Number | 170039 |
| For Use With | Bottling Plants, Meat Packaging Plants, Egg Farms, Poultry Processing Facilities |
| Dilution Ratio | 1:4 |
| Brand | Zep |
Compliance & Certifications
| EPA Registered | Yes |
| EPA Registration Number | 10324-117-1270 |