Plate & Tray Covers
Related Products
Premium line high impact polystyrene tableware. Offers exceptional strength and performance with a high end appearance. Smooth rigid plastic with an attractive, china-like luster. Superior cut resistance. Unique upscale pattern rim de-nesting feature allows for easy separation one at a time. Features: Smooth glossy finish for an elegant look Extra strong polystyrene construction is non-absorbent and provides superior cut-resistance Stylistic design to add elegance to any casual event Upscale pattern rim allows for easy separating Material: High-Impact Polystyrene (HIPS)
When you want something sturdy and supportive to serve food, look no further than practical, plastic dinnerware items. The high-impact plastic is durable, non-absorbent, leakproof, and soak-proof. Nice rim for gripping from the serving area to table. Tough enough to handle any cuisine with deep proportions and textured eating surface that helps prevent spills. Great for events, cafeterias, casual restaurants, offices, and outdoor gatherings.
Masterpiece™ dinnerware is made from heavyweight, durable plastic. Provides an excellent alternative to hand-painted china, removing the problems involved in breakage and transport. The elegant metallic accents and fluting add grace and style to any occasion. This dinnerware presents all the beauty of hand-painted china with the convenience of a disposable. Features: Heavyweight durable plastic Provides excellent alternative to hand-painted china Elegant accents and fluting add grace and style to any occasion Presents the beauty of china with the convenience of a disposable
When you want something sturdy and supportive to serve food, look no further than practical, plastic dinnerware items. The high-impact plastic is durable, non-absorbent, leakproof and soak-proof. Nice rim for gripping from the serving area to table. Tough enough to any cuisine with deep proportions and textured eating surface that helps prevent spills. Great for events, cafeterias, casual restaurants, offices and outdoor gatherings.
Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep freezing work or sample storage. Individually packaged and available sterile or non-sterile. Ideal for manual 8 and 12 multi-channel pipetting procedures Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark, Tecan, Hamilton Rasys and Beckman; side loader collars are required for side loading Beckman Biomek Systems. Plates ...