Model # :WB292686
Global Industrial Display For Commercial Portable AC's
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 292686 |
| Type | Display Screen |
| For Use With | 292660, 292661, 292662, 292663 |
| Color | Gray |
| Brand | Global Industrial |
Related Products
✓ Weighing units available: (lb, kg, oz). ✓ LCD display provides high visibility readout for convenience. ✓ RS-232 serial port connectivity. This Replacement Indicator Display is compatible with the Global Industrial™ Pallet Scales, model numbers 242433 and 242434. Functions include unit selection, zero, tare and hold. 1-Year Limited Warranty.
This poly dome can be used for tool storage to maximize storage space or product display for effective POP. Features: Holds all size handles 3/4" to 1-1/8" 21.25" x 13.5" footprint Hold up to 14 handles Increase awareness of your product offering Easy to move around Efficient use of existing floor space
Unit is placed outside of Area to be Cooled The Model KPO5-43H (nominal 5-ton or 60,000 BTU A.C./41,600 Btu heat, 12 kW heat strips) is a compact portable 32 inches wide and will fit through a standard 36-inch door. This small footprint that is ideal for difficult applications that require moving cold air to a hard to reach heat load, such as a sealed interior room. They provide temporary cooling needed when dedicated A/C units are incapacitated and in the midst of repair or service. They can be placed outdoors and ducted into the building or placed inside and ducted into an interior ...
With the KwiKool® Portable Air Conditioner you can provide spot cooling up to 400 ft in office or industrial plant applications for comfort cooling. The thermostatically-protected compressor has one fan speed. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. 1-Year Limited Warranty. Features: Single duct system for easy installation Multi-function microprocessor controls with a large, ...
The Model KPO5-43 (nominal 5-ton or 60,000 BTU) is a compact portable 32" wide and will fit through a standard 36" door. This small footprint that is ideal for difficult applications that require moving cold air to a hard to reach heat load, such as a sealed interior room. They provide temporary cooling needed when dedicated A/C units are incapacitated and in the midst of repair or service. They can be placed outdoors and ducted into the building or placed inside and ducted into an interior room. The KPO 5-ton model offers advanced airflow capabilities, up to 50' cold air return and ...