Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
KwiKool

Model # :WBB2094887

MPN #: KPAC2421-2

Kwikool® Portable Air Conditioner KPAC2421-2 - 2 Ton, 22,900 BTU

Product Description
The Model KPAC2421-2 (nominal 2-ton or 22,900 BTU) is the smallest unit in size and capacity in The KPAC II Series, KwiKool's Single Duct Line of portables. The KPAC2421-2 has an extremely small foot print that is ideal for spot cooling people or equipment in a high ambient environment. The KPAC II Series offers a quick cooling solution with its "plug and play" technology, that tops the competition with its small size, strong air flow, and easy installation. The KPAC II Series achieves a 20 degree F. temperature differential across its coil. This means that 95 degree F. input air will produce 75 degree F. output air. For spot cooling applications at a work station the unit will effectively cool a person or equipment within 5 to 7 feet of the unit. The KPAC II Series out performs and out lasts other portables, all at a price that is comparable to other products.

The KPAC2421-2 runs on a standard 230-volt/20-amp circuit with automatic restart after a power failure. The unit comes with a 3.5-gallon self-contained condensate tank with float activated unit cut off, that is manually emptied. Installation takes less than ten minutes for easy set up, using the single duct ceiling kit. Manually emptied Condensate Tank, Plug & Play Easy Installation. Unit Includes Cold Air Supply Chutes. The Hot Air Duct Kit is sold separately.

Key Features
  • MADE IN USA
  • 22,900 BTU/H – 2 Ton capacity air cooled.
  • Compact yet Powerful.
  • Runs on 208/230V 20 amp curcuit.
  • Wide Operating range of 70 F-110 F.
  • ETL and CETL listed to UL and CSA standards.
  • Single duct system for easy installation.
  • Multi-function microprocessor control with a large, easy-to-read LCD display.
  • Easy-touch control pads make changing system settings a snap.
  • 3.5 gallon self-contained condensate reservoir tank for easy removal and emptying.
  • Condensate overflow protection with audible alarm.
  • Capillary tube construction for simplicity.
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection.
  • High-pressure safety with manual reset.
  • Automatic freeze protection using microprocessor freeze stat.
  • Heavy-duty locking casters.
  • Rifle tube coils for efficient heat transfer.
  • Fully insulated, heavy duty galvanized steel cabinet with Kwikool's exclusive E-Z Clean scratch-resistant attractive two-tone HammerCoat epoxy protective finish for optimum durability, efficiency, low maintenance and quiet operation.
  • Filter dryer for Moisture protection.
  • Easy access Service Door.
  • Shraeder service ports.


CLEARANCE PRICE
$4,271.25

was $4429.00
Save $157.75 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth20-1/4 in
Height44 in
Weight206 lbs
Cord Length7 ft
Air Filter Size (W x D x H)16 x 16 x 1 in
Coverage Area800 ft²

Product Details

Number of Speeds1
RefrigerantR-410A
BTU Cooling22900
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKPAC2421-2
BrandKwiKool
CFM810 CFM
Watts Cooling2,400 W
ColorWhite
Hertz60 Hz
Amp Circuit20 A
Amps Cooling20 A
Temperature Range Cooling70 To 100 °F
Voltage230 V
Ton2
Cooling SystemAir
Power Cord Type12AWG

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed; cETL Listed