- Disposable
- 6 Quart
- 10 Bags Per Pack
Koblenz Disposable Bags for BP-1400 Backpack Vacuum, 6 Qt, 10 Bags Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Backpack Vacuums |
| Material | Paper |
| Package Quantity | 2 |
| Manufacturers Part Number | 45-0778-6 |
| For Use With | Bp-1400 Backpack Vacuum |
| Brand | Koblenz |