Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601902

MPN #: DFD-10

Arrow Mini In-Line Desiccant Dryer DFD-10, Plastic Bowl, 1/4" NPT, 125 PSI - Pkg Qty 2

Product Description
Attach directly to a spray gun. 40 micron porous bronze element, oil removing media and desiccant beads to adsorb water vapor. Bi-directional with 1/4" NPT. Lowers dew point to -30 degrees. Disposal

PRICE
$73.90  Sold in packages of 2 / $36.95 ea

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Height1-11/16 in
Weight0.2 lbs
NPT outlet1/4 in

Product Details

Bowl TypePlastic
TypeMini
CFM15 CFM
ColorWhite
Temperature Range32 to 130% °F
MaterialPlastic
Micron Rating40 mic
DescriptionMini In-Line Dessicant Dryer
Manufacturers Part NumberDFD-10
PSI125 psi
Dew Point-30
BrandArrow Pneumatics