Milton S-1150 Mini Lubricator Polycarbonate Bowl 1/4" NPT 150 PSI 1 oz. Bowl
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT Mini precision lubricator is a visible drip type lubricator with an external adjustment screw. Unit is designed for low air flow applications where space is limited. Bypass system allows full air flow with minimum pressure drop and assures proper air/water mixture over full operating range. Requires approximately 1 SCFM of air flow to deliver oil. Includes polycarbonate bowl and two 1/8" NPT gauge ports.
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Connection Size | 1/4 in |
| Bowl Size | 1 oz |
Product Details
| Bowl Type | Polycarbonate |
| CFM | 16 CFM |
| Color | Black/Silver |
| Max PSI | 150 psi |
| Manufacturers Part Number | S-1150 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 125 |
| Brand | Milton |