Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ammex

Model # :WBB3138921

MPN #: ACNPF44100

Ammex® Disposable Nitrile Exam Gloves, Powder Free, M, Blue, 100/BX - Pkg Qty 10

Product Description
As a top healthcare professional, you insist on high standards. Ammex® Blue Nitrile Powder Free Exam Gloves keep pace with your demands time and time again. They offer top-notch barrier protection and excellent fit and feel. Puncture resistant and latex free. S-XL, sold 100 gloves per box, 10 boxes per case.

The primary factors by which pros measure gloves are safety and comfort. Not only is it crucial that you have the best barrier protection against pathogens or contaminants, but if you are changing gloves all day, you want them to feel great. Ammex® Blue Nitrile Powder Free Exam Gloves achieve both goals: You will enjoy the peace of mind that comes from knowing you are protected, and the comfort that comes with a perfect fit.

The highly elastic nitrile material, once it reaches body temperature, conforms to the natural contour of your hand. The gloves provide a fit and feel rivaling that of latex, without triggering latex sensitivities.

Ammex® Blue Nitrile Powder Free Exam Gloves deliver high tactile sensitivity that will enhance your ability to perform any task. They also have textured fingertips and a micro-roughened surface for a dependable grip, even when wet.

Ammex® Blue Nitrile Powder Free Exam Gloves are FDA approved for non-sterile medical use and are sold 100 gloves per box, 10 boxes per case, in sizes S-XL. In addition to medical-standard blue for a uniform look, they come in black and indigo.

Ammex® Blue Nitrile Powder Free Exam gloves are favored by many in the medical community, from doctors to nurses to lab technicians, as well as dentists and dental hygienists, and home healthcare providers.

If you are to maintain your high standards, you need to know your tools are up to the task-and that starts with your gloves. In Ammex® Blue Nitrile Powder Free Exam Gloves, you have a glove that is as dedicated to quality as you are.

Features:
  • Ammex® Professional Exam Blue Nitrile Gloves are the first line of defense for healthcare pros. These durable gloves are tested for chemotherapy use and resist permeation against fentanyl for up to 240 minutes under the standard ASTM D6978
  • Tested for chemotherapy use and fentanyl for up to 240 minutes (ASTM D6978)
  • Tested for Resistance to Permeation by Chemotherapy Drugs and Fentanyl as per ASTM D6978


PRICE
$227.50  Sold in packages of 10 / $22.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight4 lbs
SizeM
Cuff Length9-1/2 in
Thickness3.0

Product Details

TypeNitrile Gloves
ColorBlue
ApplicationJanitorial, Dental, Medical, Child Care, Food Service
SeriesProfessional
Cuff StyleBeaded
FinishChlorinated
Latex FreeYes
MaterialNitrile
Powder TypePowder Free
Package Quantity1000
Manufacturers Part NumberACNPF44100
TextureTextured
GradeMedical/Exam
BrandAmmex

Compliance & Certifications

CertificationsFentanyl Rated, Chemo-Rated