Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gloveworks

Model # :WBB3138924

MPN #: GWBEN42100

Gloveworks® Disposable Nitrile Exam Gloves, Powder Free, S, Black, Pack of 100

Product Description
Gloveworks® Black Nitrile Examination Gloves are 6 mils thick to protect from chemicals, contaminants, and pathogens. Excellent fit, feel, and tactile sensitivity. Perfect for industrial and medical applications. Tested to resist permeation against fentanyl for up to 240 min based on ASTM D6978 standard. Sold 100 per box, in small-XXL.

At 6 mils thick, they resist punctures, rips, and tears better than comparable latex or vinyl disposable gloves. Excellent fit, feel, and tactile sensitivity. FDA approved for non-surgical medical use. Made from premium nitrile, these exam gloves provide comfort that rivals latex-but they will not aggravate latex allergies. Textured fingertips and a micro-roughened surface enhance grip. Extensive testing ensures they are suited for medical, dental, laboratory, biotech, veterinary, and home healthcare needs, as well as public safety, security, and tattoo parlor uses. Black color looks professional and hides dirt and grime.

Features:
  • Gloveworks® Exam Black Nitrile Gloves deliver consistent, dependable barrier protection against biological hazards and exposure to fentanyl (tested to resist permeation against fentanyl for up to 240 minutes based on ASTM D6978 standard)
  • Fentanyl tested
  • Tested to resist permeation against fentanyl for up to 240 minutes based on ASTM D6978 standard


PRICE
$18.20

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight6 lbs
SizeS
Cuff Length9-1/2 in
Thickness6.0

Product Details

TypeNitrile Gloves
ColorBlack
ApplicationIndustrial, Medical, Dental, Laboratory, Biotech, Veterinary, Home Healthcare
SeriesGloveworks
Cuff StyleBeaded
FinishChlorinated
Latex FreeYes
MaterialNitrile
Powder TypePowder Free
Package Quantity100
Manufacturers Part NumberGWBEN42100
TextureTextured
GradeMedical/Exam
BrandGloveworks

Compliance & Certifications

CertificationsFentanyl Rated