Ammex® GWON Gloveworks Industrial Grade Textured Nitrile Gloves, Powder-Free, Orng, 2XL, 100/Bx
|
Questions & Answers (0)
Product Description
Gloveworks orange, diamond textured, powder-free, industrial grade nitrile gloves. Great for painting, industrial, automotive, chemical, janitorial, etc. Priced per box.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 28.1 lbs |
| Size | 2XL |
| Cuff Length | 9-1/2 in |
| Thickness | 8.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Orange |
| Application | Industrial, Painting, Automotive, Chemical, Janitorial |
| Series | Gloveworks |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Gloveworks Powder-Free Diamond Textured Industrial Grade Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GWON49100 |
| Texture | Diamond |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D6319, ISO 2859-1 |