Ansell MICROFLEX® Diamond Grip® Latex Gloves, Powder-Free, Beaded, Size XS, White, 100pk - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Disposable latex gloves with enhanced finger thickness, for extra protection in rugged environments. Diamond Grip® gloves with textured fingertips for a more secure, confident grip when handling slippery and oily objects. Double chlorinated for easy donning and a comfortable feel. Excellent protection for automotive aftermarket work.
PRICE
$155.00 Sold in packages of 10 / $15.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in in |
| Size | XS |
| Cuff Length | 9-5/8 in in |
| Finger Thickness | 0.15 / 5.9 mil |
| Thickness | 6.3 |
Product Details
| Color | White |
| Series | ?Diamond Grip® MF-300 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Package Quantity | 100 |
| Manufacturers Part Number | MF-300-XS |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |