MetroVac Disposable Paper Bags for Metropolitan Evolution Hand Vacuums
|
Questions & Answers (0)
Product Description
Retail Package. Disposable Paper Bags (Package of 5) to fit METRO VM and AM Models. Formerly P101-26.
PRICE
$12.25
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 4 in |
| Height | 1/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Canister Vacuums |
| Color | White |
| For Use With | Metropolitan Evolution Hand Vaccum |
| Filtration | Paper mic |
| Material | Paper |
| Package Quantity | 5 |
| Description | Disposable Bags |
| Manufacturers Part Number | 120-516620 |
| Brand | MetroVac |