Nobles Paper Vacuum Bag - Magna Twin 3000, Tennant Model 3280 Wide Area Vac
Write a Review
|
Questions & Answers (0)
Product Description
Nobles Paper Vacuum Bag - Magna Twin 3000, Tennant Model 3280 Wide Area Vac
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Nobles/Tennant Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Nobles Magna Twin 3000, Tennant Model 3280 Wide Area Vac. Sold in quantities of 100. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Nobles/Tennant Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Nobles Magna Twin 3000, Tennant Model 3280 Wide Area Vac. Sold in quantities of 100. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 21 in |
| Height | 16 in |
Product Details
| Style | Janitized |
| Type | Wide Area Vacuums |
| Material | 2 Ply Paper/Meltblown Micro Filter |
| Package Quantity | 100 |
| Description | Nobles/Tennant Replacement Paper Vacuum Bag |
| Manufacturers Part Number | JAN-CXMT3-2(10) |
| For Use With | Nobles Magna Twin 3000, Tennant Model 3280 Wide Area Vac |
| Brand | Tennant-Nobles |