Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB2290548

MPN #: 284-100-100

Koch Filter™ Disposable Polyester Filter, 10 X 10 X 1" - Pkg Qty 12

Product Description
Koch Filter™ Disposable Polyester Filter 10" W X 10" H X 1" D

Commercial / Industrial Polyester Disposable Filters for Light-to-Medium Duty Applications.

  • Durable construction for all types of industrial and commercial applications
  • Progressive density glass or poly filter media
  • Heavy-duty frame and corners for added strength and durability
  • Environmentally friendly
  • Special sizes available
  • Easy to install


  • Polyester Media- C&I Disposables are also available with polyester filter media, a dual-layered high performance media for applications where synthetic filter media is specified.

    Sturdy One-Piece Frame - The Koch C&I Disposable utilizes a one-piece moisture-resistant craft board frame for strength and ease of installation. The interlocking miter corner of the Koch C&I filter provides extra strength and durability. No extra metal support is needed making the filter more environmentally friendly.

    Specialized Sealant - A thermoplastic sealant is used to bond the filter media to the frame on both the upstream and downstream sides of the filter. This bond eliminates any air bypass and helps provide rigidity to the filter.

    PRICE
    $55.20  Sold in packages of 12 / $4.60 ea

    Min. purchase quantity is 2
    2
    2
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10 in
    Height10 in
    Nominal Size10 x 10 x 1 in
    Nominal Height10 in
    Nominal Depth1 in
    Nominal Width10 in
    Resist In. W.G. 300 FPM0.16

    Product Details

    FrameMoisture Resistant Craft Board
    For Use WithLight to Medium Duty
    Average Arrestance Percent75 - 80%
    Package Quantity12
    Manufacturers Part Number284-100-100
    MERV5
    Media TypePolyester
    BrandKoch