ORBIS® Stack-N-Nest Pallet Container, 23-5/8"L x 15-3/4"W x 7-1/8"H, Gray, Polyethylene
|
Questions & Answers (0)
Product Description
NEST AND STACK PALLET CONTAINER SYSTEMS
Plastic containers feature an integrated system of 180° stack and nesting for compact storage and transport. Gray plastic containers are created specifically for 40 x 48 pallets. Ideal for use in general manufacturing, work-in-process handling, general merchandise distribution, food distribution, agricultural harvesting and mechanical parts washing. Solid walls and sides for a leak-proof interior that is easy to clean. Label areas for content identification. Allows 180° nesting when empty for compact storage. Handles for easy lifting. Measures 23-5/8"L x 15-3/4"W footprint.
Plastic containers feature an integrated system of 180° stack and nesting for compact storage and transport. Gray plastic containers are created specifically for 40 x 48 pallets. Ideal for use in general manufacturing, work-in-process handling, general merchandise distribution, food distribution, agricultural harvesting and mechanical parts washing. Solid walls and sides for a leak-proof interior that is easy to clean. Label areas for content identification. Allows 180° nesting when empty for compact storage. Handles for easy lifting. Measures 23-5/8"L x 15-3/4"W footprint.
PRICE
$30.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 15-3/4 in |
| Height | 7-1/8 in |
| Size (L x W x H) | 23-5/8 x 15-3/4 x 7-1/8 in |
| Inside Length | 19-1/4 in |
| Inside Width | 13-3/8 in |
| Inside Height | 6-1/4 in |
Product Details
| Type | Storage Tote |
| Color | Gray |
| For Use With | 40x48 Pallet |
| Lid | No |
| Capacity | 1.0 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | GS6040-18 |
| Stack and/or Nest | Stack & Nest |
| Brand | Orbis |