ORBIS® Flipak® Distribution Container, 20-5/8"L x 13-1/2"W x 6-1/2"H, Gray
|
Questions & Answers (0)
Product Description
Orbis Solid Color Flipak Tote - 20-3/5 X13-1/2 X6-1/2"
Storage containers stack with lids closed and nest with lids open. Cut storage, order picking, distribution, and product loss costs with these durable, reusable ORBIS Solid-Color FliPak Totes. Partially filled containers will not collapse while stacked. Designed to optimize space on pallets and in trucks, trailers, and warehouses. Attached covers with solid metal hinge pin close tightly. High-strength injection-molded polyolefin construction offers maximum product protection from impact, moisture, chemicals, vermin, etc.
Storage containers stack with lids closed and nest with lids open. Cut storage, order picking, distribution, and product loss costs with these durable, reusable ORBIS Solid-Color FliPak Totes. Partially filled containers will not collapse while stacked. Designed to optimize space on pallets and in trucks, trailers, and warehouses. Attached covers with solid metal hinge pin close tightly. High-strength injection-molded polyolefin construction offers maximum product protection from impact, moisture, chemicals, vermin, etc.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/8 in |
| Width | 13-1/2 in |
| Height | 6-1/2 in |
| Size (L x W x H) | 20-5/8 x 13-1/2 x 6-1/2 in |
| Inside Length | 17-7/8 in |
| Inside Width | 11-3/8 in |
| Inside Height | 5-1/2 in |
| Inside Top Length | 19 in |
| Inside Top Width | 11-7/8 in |
| Inside Bottom Length | 17-7/8 in |
| Inside Bottom Width | 11-3/8 in |
Product Details
| Type | Attached Lid Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 0.80 ft³ |
| Material | Polyolefin |
| Package Quantity | 1 |
| Manufacturers Part Number | FP08 |
| Brand | Orbis |