Triton Products Dividers for 3-220 LocBins, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
STORABILITY™ INTERLOCKING PLASTIC BINS
Divider Pack
Made of molded high density polypropylene plastic that won't chip or crack. Easily fits into extra deep groove system that is molded inside of Storability™ bins (sold separately). Helps create separated compartments within bins for added organization. Sold in packs of 2.
Divider Pack
Made of molded high density polypropylene plastic that won't chip or crack. Easily fits into extra deep groove system that is molded inside of Storability™ bins (sold separately). Helps create separated compartments within bins for added organization. Sold in packs of 2.
PRICE
$8.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/8 in |
| Height | 2-5/8 in |
Product Details
| Type | Bin Dividers |
| Material | ABS |
| Package Quantity | 6 Dividers |
| Color | Black |
| Manufacturers Part Number | 4-220 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |