Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB3195148

MPN #: 1094228

Versare DivideWrite™ Mobile Room Divider, Whiteboard, 6'H x 2'W, Black

Product Description
Take your notes on the go with this combination whiteboard and portable privacy partition. The DivideWrite™ Portable Whiteboard Partition uses a double-sided dry erase board mounted atop one of our 2" thick acoustic panels.

Features:
  • Accepts Hooks: Hang objects like artwork, photos, even flat-screen monitors
  • Aluminum Construction: Lightweight, elegant frames are stronger than steel
  • Easy To Clean: Easily refresh whiteboard with water and a non-abrasive cloth or sponge
  • Non-Marking Locking Casters: Protect your floors and keep partitions securely in place
  • Writable Surface: Writable whiteboard surface enables visual collaboration for teams
  • Lightweight: Easily relocate this portable partition


PRICE
$299.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height72 in
Thickness2 in

Product Details

Assembly RequiredYes
Number of Panels2
TypeWhiteboard Room Divider
Frame Color FamilySilver
ColorBlack
StyleMobile
Mobile or StationaryMobile
MaterialWhiteboard
DescriptionPortable Whiteboard Partition
Package Quantity1
FeaturesWritable Whiteboard Surface
Frame MaterialAluminum
Manufacturers Part Number1094228
WindowNo
BrandVersare

Warranty

Warranty2 yr