Dixie® Hot Cups, Paper, 10 oz., Coffee Dreams Design, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Patented paper process provides excellent insulation and reduces the need for costly double-cupping and beverage sleeves. Cup design provides a comfortable grip. Contains no polystyrene foam. Cup Type: Hot; Capacity: 10 oz; Material(s): Paper; Color(s): Multicolor.
PRICE
$6.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Coffee Dreams Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Paper |
| Package Quantity | 25 |
| Description | Hot Cups |
| Color | White |
| Manufacturers Part Number | 5310DX |
| Theme | Coffee Dreams |
| For Use With | DXE-9542500DX |
| Brand | Dixie |