Green Mountain Coffee Paper Hot Cups, 16 oz. Cap., Dark Green/Light Green/Brown/White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Get it to go in an attractive hot-beverage cup. Bio-plastic liner prevents messy leaks.
PRICE
$145.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Style | Green Mountain Coffee Roasters® Logo Design |
| Type | Hot Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Paper, Resin |
| Package Quantity | 1000 |
| Description | Paper Hot Cups |
| Color | Green |
| Manufacturers Part Number | 5000363814 |
| Brand | Green Mountain Coffee |